Abbotsford
GOU500CBR

MERSEN CANADA TORONTO INC 500CBR INSULATING SLEEVE 500 MCM T C3

Price $127.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:500CBR

Description

Mersen CP cable protectors are special purpose limiters which are crimped or bolted to cables to clear and isolate faults quickly, increasing the reliability of service entrance and distribution runs. They are current-limiting with a 200,000A interrupting rating, yet will carry low cable overloads which are handled by standard protective devices. Cable protectors are rated in terms of cable size and material (Al or Cu). Heat shrinkable (HS) tubing can be specified for field installation. For cables smaller than 4/0, class J fuses can be used.

Specifications

Brand Name Ferraz Shawmut Type Cable Protector
Voltage Rating 600 VAC Mounting Type Crimp Crimp And Bolt-on Bolt-on
Contact Material Tin-Plated Aluminum,Tin-Plated Brass,Tin-Plated Copper UPC 782001935498

Packages

1 - UNIT - 1