MERSEN A6Y15-1 15A 600V Mersen A6Y Series Form 600 Special Purpose Fuse
Description
500V 15A DC SPECIAL FUSE
Specifications
Brand Name | Ferraz Shawmut | Item Name | Special Fuse |
Type | Form 600 | Series | A6Y |
Voltage Rating | 600 VAC | Amperage Rating | 15 A |
Interrupt Rating | 200 kA | Mounting Type | Clip |
Terminal Connection | Ferrule | Contact Material | Tin Plated Copper |
Dimensions | 5 in L | Standards | UL 248-1, 60314 |
UPC | 782001902407 |
Packages
10 - UNIT - (10) |