Description
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | Current-Limiting Fuse |
| Type | North American, Time-Delay | Voltage Rating | 250 VAC/VDC |
| Amperage Rating | 75 A | Interrupt Rating | 200 kA |
| Fuse Class | Class RK5 | Body Style | Rejection |
| Mounting Type | Clip | Terminal Connection | Blade |
| Indication | SmartSpot® | Standards | UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2, No. 248.12 |
| Application | Motor Circuits, Mains, Feeders, Branch Circuits, Transformers, Service Entrance Equipment and General-Purpose Equipment | UPC | 782001747985 |
Packages
| 5 - UNIT - (5) |