Abbotsford
GOUTR1610R

MERSEN TR1-6/10R 1-6/10A 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse

Price $8.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TR1-6/10R

Description

Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.

Specifications

Brand Name Ferraz Shawmut Item Name Power Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 1.6 A Interrupt Rating 200 kA
Fuse Class Class RK-5 Mounting Type Clip
Terminal Connection Ferrule Dimensions 14 mm dia x 51 mm L
Indication SmartSpot Includes Rejection Striker
Standards UL Listed to Standard 248-12, File E2137 CSA Certified to Standard C22.2 No. 248.12 Application For Motor Start-Ups and Transformer Inrush Currents without Nuisance Opening Current-limiting for Low Peak Let-Thru Current Rejection-Style Design Prevents Replacement Errors (When used with Recommended Fuse Block)
UPC 782001747626

Packages

10 - UNIT - (10)