Abbotsford
KLN69192

KLEIN TOOLS, INC 69192 Multimeter Fuse Fast Acting, Replacement 440 mA, 1000 V

Price $30.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:69192
Documents Documents

Description

High rupture capacity fuse reduces the possibility of internal arc flashes. Provides longer lasting performance and greater safety fast acting ceramic fuse. F440mA/1000 V replacement fuse for Klein MM1000, MM1300, MM2000, MM2300 and MM6000 electricians/HVAC multimeters.


F440mA/1000V replacement fuse for Klein MM1000, MM1300, MM2000, MM2300, and MM6000 Electrician's/HVAC Multimeters

Specifications

Brand Name Klein Tools Item Name Multimeter Fuse
Type Fast Acting, Replacement Voltage Rating 1000 V
Amperage Rating 440 mA Response Time Fast acting ceramic fuse.
Construction Ceramic For Use With MM1000, MM1300, MM2000, MM2300, and MM6000 Electrician's/HVAC Multimeters
Application Provides longer lasting performance and greater safety UPC 092644691928

Packages

1 - UNIT - 1