Abbotsford
GEC9F60BHH905

ABB ELECTRIFICATION CANADA INC 9F60BHH905 FUSE CURRENT LIMIT 5KV0.5EA

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:9F60BHH905

Description

Current-limiting power fuse for use with potential transformer. 1 barrel. Indicating. Size-B. 120 kAIC symmetrical. Suitable for use indoors or in an enclosure. 11.5 inch clip centre clip-in mounting indoor or enclosure.

Specifications

Brand Name GE Item Name Current-Limiting Power Fuse
Voltage Rating 15.5 kV Amperage Rating 0.5 A
Interrupt Rating 120 kA Fuse Class Class B
Mounting Type Clip For Use With Potential Transformer
Application Indoors and In Enclosure Applications UPC 783175414864

Packages

1 - UNIT - 1