Abbotsford

MERSEN CANADA TORONTO INC AOS-Q ADD-ON SWITCH QUICK CONNECT

Price $178.2100 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:AOS-Q

Description

Add-On-Switches contain one single-pole doublethrow contact rated 4 amperes resistive and 1 ampere inductive at 250V AC maximum. Two versions of the Add-On-Switch are available. Catalog number AOS-S has screw terminals. Catalog number AOS-Q accommodates p

Specifications

Brand Name Ferraz Shawmut Item Name Add-on-Switch
Voltage Rating 250 VAC Mounting Snap-On
Type Blown Fuse Indicators Dimensions 0.81 x 0.81 x 2 in
For Use With Blown Fuse Indicators UPC 782001940751

Packages

10 - UNIT - (10)