Abbotsford

MERSEN CANADA TORONTO INC NL60 71286-LINK,NEUTRAL AG PLT

Price $77.4600 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:NL60

Description

Neutral link used to replace Class H fuses . 250V 60A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 250 VAC
Type Neutral Link Amperage Rating 60 A
Application Used in place of a fuse UPC 782001712860

Packages

10 - UNIT - (10)