Abbotsford
GOUNL200

MERSEN CANADA TORONTO INC NL200 71288-LINK,NEUTRAL AG PLT

Price $67.9900 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:NL200

Description

Neutral link used to replace Class H fuses . 250V 200A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 250 VAC
Type Neutral Link Amperage Rating 200 A
Application Used in place of a fuse UPC 782001712884

Packages

5 - UNIT - (5)