Abbotsford

MERSEN CANADA TORONTO INC NL30 71285-LINK,NEUTRAL AG PLT

Price $62.3400 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 10
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:NL30

Description

Neutral link used to replace Class H fuses . 250V 30A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 250 VAC
Type Neutral Link Amperage Rating 30 A
Application Used in place of a fuse UPC 782001712853

Packages

10 - UNIT - (10)