Abbotsford
GOUNLJ400

MERSEN CANADA TORONTO INC NLJ400 NEUTRAL LINK J 600V 400A

Price $337.3400 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:NLJ400

Description

Neutral link used to replace Class J fuses . 600V 400A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 400 A
Application Used in place of a fuse UPC 782001343149

Packages

5 - UNIT - (5)