Abbotsford
GOUNLJ600

MERSEN CANADA TORONTO INC NLJ600 NEUTRAL LINK J 600V 600A

Price $501.8400 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:NLJ600

Description

Neutral link used to replace Class J fuses . 600V 600A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 600 A
Application Used in place of a fuse UPC 782001343156

Packages

5 - UNIT - (5)