Abbotsford
GOUNLS100

MERSEN CANADA TORONTO INC NLS100 71280-LINK,NEUTRAL AG PLT

Price $37.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:NLS100

Description

Neutral link used to replace Class H fuses . 600V 100A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 100 A
Application Used in place of a fuse UPC 782001712808

Packages

1 - UNIT - 1