Abbotsford
GOUNLS600

MERSEN CANADA TORONTO INC NLS600 71283-LINK,NEUTRAL AG PLT

Price $1,326.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:NLS600

Description

Neutral link used to replace Class H fuses . 600V 600A

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type Neutral Link Amperage Rating 600 A
Application Used in place of a fuse UPC 782001712839

Packages

1 - UNIT - 1