Abbotsford
SIE3NA3240

SIEMENS CANADA LTD 3NA3240 HRC FUSE NH2 200A 500VAC440VDC

Price $120.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3NA3240

Description

LV HRC fuse element, NH2, In: 200 A, gG, Un AC: 500 V, Un DC: 440 V, Front indicator, live grip lugs

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Fuse Link Voltage Rating 500 VAC
Rated Breaking Capacity 120 kA Material Ceramic
Type NH2 Amperage Rating 200 A
Mounting Any For Use With LV HRC 500 VAC Fuse System
Standards IEC 60269-2/IEC 60269-4 Application For Protection
UPC 754554152233

Packages

1 - UNIT - 1