Abbotsford
SIE3NA3254

SIEMENS CANADA LTD 3NA3254 SENTRON Fuse Link 500 VAC, 440 VDC, 355 A, Protection

Price $123.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3NA3254

Description

LV HRC fuse element, NH2, In: 355 A, gG, Un AC: 500 V, Un DC: 440 V, Front indicator, live grip lugs

Specifications

Brand Name Siemens Sub Brand Disconnect Switches
Item Name Fuse Link Voltage Rating 500 VAC, 440 VDC
Rated Breaking Capacity 120 kA Material Ceramic
Type Class GG Amperage Rating 355 A
Power Rating 26 W Dimensions 72 x 58 x 151 mm
Temperature Rating -5 to 40 °C Mounting ANY
For Use With LV HRC Fuse System Includes Non-Insulated Grip Lugs with Front Indicator
Standards DIN EN61346-2, DIN EN81346-2, CE, CSA Certified Application Protection
UPC 754554152288

Packages

1 - UNIT - 1