Abbotsford
SIE3NA3836

SIEMENS CANADA LTD 3NA3836 Sentron Fuse Link 500 VAC, 250 VDC, 160 A, SUPPLEMENTARY PROTECTION

Price $47.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3NA3836

Description

SENTRON LV HRC fuse link. Front indicators identification, size-00. Non-corroding, silver-plated switching contact. Non-insulated grip lugs mounting type. IP20 with connected conductors protection.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Fuse Link Voltage Rating 500 VAC, 250 VDC
Rated Breaking Capacity 120 kA Material Ceramic
Type Class GG Amperage Rating 160 A
Power Rating 10.5 W Temperature Rating -5 to 40 °C
Mounting ANY Standards VDE, GL, KEMA, GOST, CCC CE, ROSTEST
Application SUPPLEMENTARY PROTECTION UPC 754554152585

Packages

1 - UNIT - 1