Abbotsford
GOU36031T

MERSEN CANADA TORONTO INC 36031T Fuse Bases 300V 600A Class T 1-pole Tin-Plate AL Box with Reinforced Clip

Price $989.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:36031T

Description

Mersen Class T fuse blocks accommodate Class T fuses up to 600A. Insulators are either durable, glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. Mersen is the only manufacturer to offer Class T blocks with copper connectors

Specifications

Brand Name Ferraz Shawmut Type Open Style
Voltage Rating 300 VAC Amperage Rating 600 A
Fuse Type Class T Number of Poles 1
Length 5.75 in Width 3 in
Height 3.09 in Mounting Screw Mount
Standards UL Listed to standard 4248-15, File E52283 UL Recognized Component to standard 4248-15, File E52283 (where noted) CSA Certified C22.2, Class 6225, File 32169 UPC 782001675400

Packages

1 - UNIT - 1