Abbotsford
GOU60307R

MERSEN CANADA TORONTO INC 60307R Fuse Block Open-Style, 2-Phase 2 P, 30 A, 600 VAC, Screw Mount

Price $101.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:60307R

Description

Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired.All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

Specifications

Brand Name Ferraz Shawmut Item Name Fuse Block
Type Open-Style, 2-Phase Voltage Rating 600 VAC
Amperage Rating 30 A Fuse Type Class R
Number of Poles 2 Connector Type Box
Length 7 in Width 3.09 in
Height 2 in Mounting Screw Mount
Standards UL 4248-12 (Class R), File E52283, CSA C22.2, Class 6225, File 32169 UPC 782001759605

Packages

5 - UNIT - (5)