Abbotsford
GOU60327R

MERSEN CANADA TORONTO INC 60327R Fuse Bases 600V 30A Class R 2-pole Tin-Plate CU Pressure Plate with Reinf Clip

Price $101.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:60327R

Description

Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired.All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

Specifications

Brand Name Ferraz Shawmut Type Open Style
Voltage Rating 600 VAC Amperage Rating 30 A
Fuse Type Class R Number of Poles 2
Length 7 in Width 3.09 in
Height 2 in Mounting Screw Mount
Standards UL Listed to standard 4248-12 (Class R), File E52283 CSA Certified C22.2, Class 6225, File 32169 UPC 782001750817

Packages

5 - UNIT - (5)