Abbotsford
GOUP215592

MERSEN CANADA TORONTO INC P215592 NH-AUFSTECKHANDGRIFF

Price $227.5200 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:P215592

Description

The NH system is classified among plug-in fuse systems and is composed of: • fuse-base (possibly including terminal covers and phase barriers) • fuse-link with blade contact • fuse-link replacement device (LV HRC fuse puller) Since the design of this system cannot guarantee non-interchangeability of rated current it must be handled by a qualified professional. Type gG NH fuse-links are full range breaking capacity fuse-links and are used to protect cables and equipment. They can interrupt any current surge, from the lowest fusing current up to their breaking capacity, and so can be used alone as protection. They also protect electrical devices and industrial set-ups from the electrodynamic effects of very high short-circuit currents. NH pulling handle .

Specifications

Brand Name Ferraz Shawmut Type IEC NH Fuse-Links
Voltage Rating 500 VAC Standards DIN 57636 Part 201 VDE 0636 Part 201 IEC 60269-1 and -2
Application gG: general purpose cable and line protection UPC 605340237422

Packages

5 - UNIT - (5)