Abbotsford
WIEWK10SIU63X32

WIELAND ELECTRIC INC 57.910.5355.0 TERM BLOCK 15A 1/4X1 1/4FUSE 600V 16-6 AWG

Inventory
Unavailable for order
Manufacturer:WIELAND ELECTRIC INC
Manufacturer #:57.910.5355.0

Description

Fuse terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 10 mm².

Specifications

Brand Name Wieland Electric Item Name Fuse Terminal Block
Voltage Rating 500 V Amperage Rating 10 A
Fuse Type 6.3 x 32 mm Glass Fuse Number of Poles 1
Wire Size 10 mm² Indicating/Non-Indicating Non-Indicating
Material Thermoplastic Color Gray
Connector Type Screw Length 65 mm
Width 12 mm Mounting DIN Rail
Standards CSA Certified, RU Listed, RoHS Compliant UPC 015573517367

Packages

1 - UNIT - 1