Abbotsford
GOUC08919P

MERSEN C08919P Fuse clips 30A - 13/32” mounting hole : .196” dia. - #10

Price $2.6900 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:MERSEN
Manufacturer #:C08919P

Description

Mersen offers an extensive offer of fuse clips. Clips are made out of spring brass with tin plated finish and match perfectly our selection of fuses. They are designed to mount easily, to save space and provide tight contact. You can choose from a wide range of traditional and space-saving fuse blocks, fuse clips and fuse holders.

Specifications

Brand Name Ferraz Shawmut Type Fuse Clips
Voltage Rating 600 VAC Amperage Rating 30 A
Material Tin-Plated Copper Length 0.44 in
Width 0.44 in Height 0.69 in
Standards UL Component Recognized, Guide IZLT2, File E52283 UPC 782001750886

Packages

100 - UNIT - (100)