Abbotsford
GOUJ1064586

MERSEN J1064586 Fuse-bases for NH gPV Photovoltaic fuse-links HP15FHNH1XLA

Price $586.2400 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 4
Manufacturer:MERSEN
Manufacturer #:J1064586

Description

NH GPV fuse-bases are available in 1000Vdc and 1500Vdc in sizes NH1, NH2 NH1XL and NH2XL-3L. Single phase type. Screw connection. Open designs and with touch safe protection for fuse links with plein blade contacts. Materials according RoHS, and following IEC and UL standards

Specifications

Number of Poles 1 Length 3.15 in
Width 2.36 in Height 10.75 in
UPC 605340605382

Packages

4 - UNIT - (4)