Abbotsford
GOUK1064587

MERSEN CANADA TORONTO INC K1064587 Fuse-bases for NH gPV Photovoltaic fuse-links HP15FHNH1XLB

Price $188.2000 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 4
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:K1064587

Description

NH GPV fuse-bases are available in 1000Vdc and 1500Vdc in sizes NH1, NH2 NH1XL and NH2XL-3L. Single phase type. Screw connection. Open designs and with touch safe protection for fuse links with plein blade contacts. Materials according RoHS, and following IEC and UL standards

Specifications

Number of Poles 1 Length 3.78 in
Width 2.36 in Height 10.83 in
UPC 605340605399

Packages

4 - UNIT - (4)