Abbotsford
SIE3NH3430

SIEMENS 3NH3430 Sentron Fuse Base Fuse Base 1 P, 630 A, 660 VAC, Fixed Mount

Price $711.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3NH3430

Description

LV HRC fuse base Sz. 3, 1-pole 630 A 690 V (1000 V) flat terminal &DPMD_ACC602_001_000_1001221&

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Fuse Base Type Fuse Base
Voltage Rating 660 VAC Amperage Rating 630 A
Number of Poles 1 Material Ceramic/Plastic
Connector Type Flat Type Terminal/Terminal Strip Length 8.900 in
Width 14.450 in Height 2.650 in
Mounting Fixed For Use With LV HRC Systems
Standards IEC 60269-2, 60269-4 Application Supplementary Protection
UPC 754554153278

Packages

1 - UNIT - 1