Abbotsford
ABBE9330CCS

ABB ELECTRIFICATION CANADA INC E93/30SCC E90 CC 3P W/BLOWN FUSEINDICATOR

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:E93/30SCC

Description

E 93/30S CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses

Specifications

Brand Name ABB Item Name Fuse Holder
Voltage Rating 600 V Amperage Rating 30 A
Fuse Type Class CC Number of Poles 3
Wire Size (1) 1.5 - 16 mm², (2) 2 - 5 mm² Stranded, (1) 1.5 - 25 mm², (2) 5 mm² Rigid Length 64 mm
Width 53 mm Height 85 mm
Mounting DIN Rail Standards CE Certified, IP20, REACH Compliant, RoHS Compliant, UL E90/30 CC Listed, UL 4248-1, UL 4248-4 Listed
UPC 012542999421

Packages

1 - UNIT - 1