Abbotsford
GOUUS6JPAK

MERSEN CANADA TORONTO INC US6JPAK 6-POLE PIN TIE KIT FOR US6J

Price $43.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:US6JPAK

Description

Mersen UltraSafe modular class J fuseholders introduce a new level of safety and ease for installing or replacing class J fuses. UltraSafe fuseholders qualify as finger-safe to an IP20 grade of protection under IEC standards. The US3J accommodates 30A class J or IEC cylindrical 22x58mm fuses. The US6J accommodates 60A class J. UltraSafe fuseholders are available in compact 1, 2, or 3-pole units, with or without visual blown fuse indication. Multiple poles can be assembled in the field by ordering and installing pin-tie handles. US3J and US6J fuseholders can be mounted on 35mm DIN-rail. Body material is a tough and durable polyamide.

Specifications

Brand Name Ferraz Shawmut Voltage Rating 600 VAC
Type UltraSafe Standards UL Listed to standard 4248-8, File E52283 CSA Certified C22.2, Class 6225, File 32169
Application 600V motors, transformers, lighting, heating, control circuits, general loads UPC 782001423513

Packages

10 - UNIT - (10)