Abbotsford
GOUUS12PJMP

MERSEN CANADA TORONTO INC US12PJMP 12-POLE JUMPER FOR ULTRASAFE

Price $375.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:US12PJMP

Description

Mersen UltraSafe modular fuseholders introduce a new level of safety for class CC and midget fuses up to 30 amperes. UltraSafe fuseholders qualify as "finger safe" under IEC and DIN standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). UltraSafe fuseholders are available in 1, 2, 3 or 4 poles, with or without visual blown-fuse indicators in each pole. Multiple poles can be assembled in the field by ordering and installing pin-tie handles. UltraSafe fuseholders save up to 15 percent mounting space and any combination can be snapped onto 35mm DIN rail for extra savings in panel building time. Choose class CC fuses for Type "2" no-damage protection, one of the safest protection packages in the industry. The UltraSafe body material is tough and durable polyamide, with exceptional insulating properties. 12 single unit jumper bar

Specifications

Brand Name Ferraz Shawmut Type UltraSafe
Application All circuits up to 690V for protection of motors, transformers, low voltage distribution, control circuits, drive protection Non-load operation UPC 782001378073

Packages

1 - UNIT - 1