Abbotsford
SIE3NW7013

SIEMENS CANADA LTD 3NW7013 FUSE HOLDER,1-POLE,600V,32A,10X38MM FUSE

Price $32.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3NW7013

Description

SENTRON, cylindrical fuse holder, 10x38 mm, 1-pole, In: 32 A, Un AC: 690 V

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Fuse Holder Type NH0
Voltage Rating 600 V Amperage Rating 32 A
Number of Poles 1 Material Ceramic/Plastic
Length 1.000 in Width 2.300 in
Height 2.800 in Mounting 35 mm DIN Rail
For Use With 10 x 38 mm Cylindrical Fuse Standards EAC Approved, GOST, EG-KONF, UL Listed
Application CONTROL CIRCUIT PROTECTION UPC 754554921266

Packages

1 - UNIT - 1