Abbotsford
GOUGDL112

MERSEN CANADA TORONTO INC GDL1-1/2 Miniature fuse GDL - Time-Delay 250VAC 1.5A Size 6,3x32 Ferrule

Price $2.3500 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:GDL1-1/2

Description

Up to 250V, Time Delay, Glass, 1/4" x 1 1/4"

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 1.25 A Interrupt Rating 0.1 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Dimensions 1/4 x 1-1/4 in
Construction Glass Standards UL 24814, CSA Certified, RoHS Compliant
Application For Electronic Circuits UPC 782001763237

Packages

5 - UNIT - (5)