Abbotsford

MERSEN CANADA TORONTO INC GFN4 Fuse GFN - Midget - Time-Delay 250VAC 4A Ferrule Visual Indicator

Price $31.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:GFN4

Description

GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection).

Specifications

Brand Name Ferraz Shawmut Type Supplemental Protection
Voltage Rating 250 VAC Amperage Rating 4 A
Interrupt Rating 0.2 kA Fuse Class Midget
Mounting Type Clip Standards UL Listed to Standard 248-14 (1/10 to 15A) CSA Certified to Standard C22.2 No. 248.14 (1/10 to 15A)
Application For supplemental protection of circuits where time-delay and blown fuse indication are required, such as solenoid circuits or control circuits. UPC 782001761721

Packages

10 - UNIT - (10)