Abbotsford
GOUA3T1000

MERSEN CANADA TORONTO INC A3T1000 Fuse A3T - Class T - Fast-Acting 300VAC 160VDC 1000A Blade Amp-Trap®

Price $982.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:A3T1000

Description

Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.

Specifications

Brand Name Ferraz Shawmut Type North American Power Fuses
Voltage Rating 300 VAC Amperage Rating 1k A
Interrupt Rating 200 kA Fuse Class Class T
Mounting Type Bolted Standards UL Listed to Standard 248-15, File E2137 DC Listed to UL Standard 248 CSA Certified to Standard C22.2, No. 248.15 RoHS Compliant
Application Load centers Panelboards Switchboards Circuit Breakers Metering Centers UPC 782001890834

Packages

1 - UNIT - 1