Abbotsford
GOUATMR1/2

MERSEN CANADA TORONTO INC ATMR1/2 Fuse ATMR - Class CC - Fast-Acting 600VAC 600VDC 0.5A Ferrule Amp-Trap®

Price $14.78 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:ATMR1/2

Description

Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type North American Power Fuses Voltage Rating 600 VAC
Amperage Rating 12 A Interrupt Rating 200 kA
Fuse Class Class CC Mounting Type Clip
Terminal Connection Ferrule Dimensions 10 x 38 mm
Construction Fiberglass Standards UL 2484, CSA File Number E2137, CSA C22.2 No. 248.4, RoHS Compliant
Application For Control Circuits, Lighting, General Loads UPC 782001903411

Packages

10 - UNIT - (10)