Description
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Specifications
| Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
| Type | Time-Delay | Voltage Rating | 250 VAC |
| Amperage Rating | 45 A | Interrupt Rating | 200 kA |
| Fuse Class | Class RK5 | Mounting Type | Clip |
| Terminal Connection | Ferrule | Dimensions | 14 x 51 mm |
| Standards | UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 | Application | For Motor Circuits, Mains, Feeders, Branch Circuits, Transformers, Service Entrance Equipment, General Purpose Equipment |
| UPC | 782001747930 |
Packages
| 10 - UNIT - (10) |