Abbotsford
GOUTRS20R

MERSEN CANADA TORONTO INC TRS20R Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 20A Ferrule Tri-Onic®

Price $12.53 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:TRS20R

Description

Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type Time-Delay Voltage Rating 600 VAC
Amperage Rating 20 A Interrupt Rating 200 kA
Fuse Class Class RK5 Mounting Type Clip
Terminal Connection Ferrule Dimensions 14 x 51 mm
Standards UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 Application For Motor Circuits, Mains, Feeders, Branch Circuits, Transformers, Service Entrance Equipment, General Purpose Equipment
UPC 782001748845

Packages

10 - UNIT - (10)