Abbotsford
SIE8US19222BA00

SIEMENS CANADA LTD 8US19222BA00 BUSBAR ACCESSORY CENTER60mm COVER LGTH 1000mm

Price $86.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8US19222BA00

Description

SENTRON Cover profiles for busbars. For profiles 12 x 10, 15 x 10, 20 x 10, 25 x 10, 30 x 10 mm.

Specifications

Brand Name Siemens Sub Brand Fastbus
Item Name Cover Type N/A
Dimensions 1.575 in L x 39.567 in W x 0.394 in H For Use With 12 x 10, 15 x 10, 20 x 10, 25 x 10, 30 x 10 mm Profiles
Standards CSA Certified, GOST Certified, UL Listed, UR Listed, EAC Approved, EG-KONF Application For Distribution
UPC 754554239972

Packages

10 - UNIT - (10)