Abbotsford
SIE8US19233AA01

SIEMENS 8US19233AA01 BUSBAR SUPPORT 3P 60mm

Price $71.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8US19233AA01

Description

SENTRON End and intermediate holders for flat copper profiles 12, 15, 20, 25, 30 x 5, 10 mm. With inner fixing. L1-L3 connections.

Specifications

Brand Name Siemens Sub Brand Sentron, Fastbus
Item Name Busbar Support Type 3-Pole
Dimensions 2.362 in L x 7.598 in W x 0.984 in H Temperature Rating 40 °C
Load Rating N/A Standards CSA Certified, EAC Approved, GOST, EG-KONF, UR Listed
Application For Distribution UPC 754554928838

Packages

1 - UNIT - 1