Abbotsford
SIE8US19233UA01

SIEMENS CANADA LTD 8US19233UA01 BUSBAR SUPPORT 3P 60mmW/LG CLEARANCE

Price $144.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8US19233UA01

Description

SENTRON End and intermediate holders for flat copper profiles 5 x 20, 10 x 20, 10 x 30 mm. With inner fixing. L1-L3 connections.

Specifications

Brand Name Siemens Sub Brand Sentron, Fastbus
Item Name Busbar Support Type 3-Pole
Dimensions 2.677 in L x 8.386 in W x 1.063 in H Load Rating N/A
Standards CSA Certified, EAC Approved, GOST, EG-KONF, UR Listed, UL Listed Application For Distribution
UPC 754554936505

Packages

1 - UNIT - 1