Abbotsford
BURBBB14416H

HUBBELL CANADA ULC BBB14416H BBB14416H

Price $757.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:BBB14416H

Description

Cu Bus Bar, 32 Holes, 16" L, 4" W, 1/4" T

Specifications

Brand Name Hubbell Sub Brand Burndy
Type BBB Number of Holes 32
Material Copper Hole Size 0.44 in
Standards UL Listed, RoHS Compatible Application For Used As A Common Ground Point And Power Applications
UPC 781810489383

Packages

1 - UNIT - 1