Abbotsford
BURBBBHR19

HUBBELL BBBHR19 BBBHR19

Price $194.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BBBHR19

Description

Electrical Grade Cu Bus Bar, 3/16" X 3/4" X 19" Horizontal, 8 Holes


Copper busbar is used in a variety of applications. UL Listed for grounding. Can be used as a common ground point and can also be used in "power" applications as well.

Specifications

Brand Name Hubbell Sub Brand Burndy
Number of Holes 8 Material Copper
Hole Size 0 mm UPC 781810489406

Packages

1 - UNIT - 1