Abbotsford
SIE3RV29174A

SIEMENS 3RV29174A BUSBAR EXTENS SPAC PH3FOR 2 CIRCT S0/S00

Price $32.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RV29174A

Description

3-phase busbar including extension connector for 2 circuit breakers Size S00 and S0

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Busbar Type 3-Phase
Size 91.4 mm W x 58.5 mm D x 129 mm H Number of Poles 3
For Use With 3RV2 Size S00 and S0 2 Circuit Breakers Includes Extension Connector
Standards RoHS Compliant UPC 662643925111

Packages

1 - UNIT - 1