Abbotsford

ABB 7508 Blackburn®, E-Z-Ground® Ground Rod Electrolytic Copper 3/4 in, 8 ft L

Price $107.0251 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:7508

Description

Ground rods with a heavy uniform covering of electrolytic copper bonded to a rigid steel core. Copper ions are forced electrically to join with the steel core, establishing a corrosion-resistant bond between the copper and the steel.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Ground Rod Type Pointed
Nominal Size 3/4 in Overall Length 8 ft
Coating Thickness 10 mil Material Steel
Finish Electrolytic Copper Standards UL File Number E3060
UPC 783786800247

Packages

5 - UNIT - (5)