Abbotsford
BURK14P4CG1

HUBBELL CANADA ULC K14P4CG1 K14P4CG1

Price $148.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:K14P4CG1

Description

Copper neutral bar, high strength electrolytic copper, Line: #14-4 AWG, Circuit: #6-14 AWG, 14 Outlets


Copper Neutral Bar

#14-4 AWG Cu, 14 Outlets

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Neutral Bar Type 14-Outlet
Bar Length 6.74 in Connection Type Neutral Bar
Cable Tap 14-6 AWG Cable Main 4-14 AWG
Material Copper UPC 781810125328

Packages

1 - UNIT - 1