Description
#14 - #4 AWG Line; #6 - #14 AWG Circuit; 10 outlets. Copper Neutral Bar. Steel Zinc Plated Bolt Material.
Specifications
| Brand Name | Burndy | Sub Brand | Burndy |
| Item Name | Neutral Bar | Type | 10-Outlet |
| Bar Length | 5.16 in | Connection Type | Neutral Bar |
| Cable Tap | 14-6 AWG | Cable Main | 4-14 AWG |
| Material | Copper | UPC | 781810355497 |
Packages
| 1 - UNIT - 1 |