Abbotsford
BURK12P4CG1

HUBBELL CANADA ULC K12P4CG1 K12P4CG1

Price $144.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:K12P4CG1

Description

Copper neutral bar, high strength electrolytic copper, Line: #14-4 AWG, Circuit: #6-14 AWG, 12 Outlets


#14-4 AWG Cu, 12 Outlets

Copper Neutral Bar

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Neutral Bar Type 12-Outlet
Bar Length 5.95 in Connection Type Neutral Bar
Cable Tap 14-6 AWG Cable Main 4-14 AWG
Material Copper UPC 781810277096

Packages

1 - UNIT - 1