Abbotsford
BURK6P4CG1

HUBBELL CANADA ULC K6P4CG1 BAR NEUTRAL CU 6 OUTLET3.56''

Price $59.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:K6P4CG1

Description

WIRE RANGE: LINE: #14-#4 AWG, CIRCUIT: #6-#14 AWG,NO. OF CIRCUITS: 6.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Neutral Bar Type 6-Outlet
Bar Width 0.34 in Bar Length 3.56 in
Bar Height 0.23 in Voltage Rating 600 V
Cable Tap 14-6 AWG Cable Main 4-14 AWG
Material Copper For Use With Copper Conductor
Standards UL Listed UPC 781810665602

Packages

1 - UNIT - 1 25 - UNIT - 25