Abbotsford
BURK8P4CG1

HUBBELL CANADA ULC K8P4CG1 BAR NEUTRAL CU 8 OUTLET4.37''

Price $113.03 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:K8P4CG1

Description

CU NEUTRAL BAR

Specifications

Brand Name Burndy Item Name Neutral Bar
Type 8-Outlet Bar Width 0.34 in
Bar Length 4.37 in Bar Height 0.47 in
Voltage Rating 600 V Cable Tap 14-6 AWG
Cable Main 4-14 AWG Material Copper
For Use With Copper Conductor Standards UL Listed
UPC 781810340011

Packages

1 - UNIT - 1