Abbotsford
ILSNBAS0101B

ILSCO CANADA NEWCO ULC NBAS-010-1-B ClearChoice Neutral Bar NBAS:AL NEUTRAL BAR 4-14 Aluminum 4.104 in L

Price $25.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:NBAS-010-1-B

Description

Type-NBAS neutral bar made of high strength aluminium alloy with electro-tin plated finish. Provides maximum conductivity. Low contact resistance. Application versatility. Ensures reliability. Use with both copper and aluminium conductors.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Type NBAS:AL NEUTRAL BAR 4-14 Voltage Rating 35000 V
Connection Type Mechanical Material Aluminum
Finish Tin Plated Standards UL File Number E6207
Application Neutral Bar UPC 783669005592

Packages

20 - UNIT - (20)