Abbotsford
BURC11HD4/0DB

HUBBELL C11HD4/0DB C11HD4/0DB

Price $92.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C11HD4/0DB

Description

Cast Bronze Ground Clamps, Water Pipe/Rebar/Ground Rod -Ground, Water Pipe- 1/2"-1" (13 -25) (Run), Rebar- #4 -#6 (Run) Ground Rod -3/8"-1" (Run), Water Pipe- 1/2 " - 1 "(13 -25) (Run), Rebar #4-#6 (Run), Ground Rod -3/8" - 1" (Run ), Ground-#8 - 4/0 (Tap).


Connects grounding conductor, EMT or rigid conduit to water pipe, copper tube, ground rod or rebar

Hub swings 360° for easy alignment

Reverse bottom clamp for smaller size rebar or rod

Specifications

Brand Name Hubbell Sub Brand Burndy
Type Ground Clamp Conductor Size 1 AWG
Material Bronze Alloy Standards UL467
Application For Connecting Grounding Conductor, EMT Or Rigid Conduit To Water Pipe, Copper Tube, Ground Rod Or Rebar, Direct Burial Applications UPC 781810347751

Packages

1 - UNIT - 1